Shop All Automotive Work & Scene Lighting
This Product is Discontinued
Maxxima
Work Light, Rectangular, LED, 3000 lm (Discontinued)
Mfr # MWL-58
Zoro # G4433097
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Work Trucks
- Lighting Technology - Vehicle Lighting LED
- Length - Vehicle Lighting 7 in
- Lens Design Rectangular
- Lumens - Vehicle Lighting 3,000 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MWL-58
- Zoro # G4433097
- UPC # 755183175211
- Country of Origin Korea, Republic of
- Category Automotive Work & Scene Lighting
Dimensions
Length - Vehicle Lighting | 7 in |
Height - Vehicle Lighting | 5 1/2 in |
Width - Vehicle Lighting | 2 1/4 in |
Overall Height | 5 1/2 in |
Overall Width | 2 1/4 in |
Overall Depth | 7 in |
Description
Work Light, Overall Depth 7 in, Lighting Technology LED, Overall Height 5 1/2 in, Head Shape Rectangular, Overall Width 2 1/4 in, Base Material Aluminum, Current 2.8A, Housing Color Black, Housing Material Aluminum, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.