Shop All Automotive Work & Scene Lighting
This Product is Discontinued
Maxxima
Work Light, Rectangular, Clear, 1350 Lumens (Discontinued)
Mfr # MWL-50SP
Zoro # G9753186
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sub-Category LED Work Light
- Lens Color Clear
- Lamp Type LED
- Application Work Light
- Width 3-51/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MWL-50SP
- Zoro # G9753186
- UPC # 755183171138
- Country of Origin Korea, Republic of
- Category Automotive Work & Scene Lighting
Dimensions
Width | 3-51/64" |
Length | 6.2" |
Height - Vehicle Lighting | 3 3/4 in |
Width - Vehicle Lighting | 3 7/8 in |
Depth | 1-51/64" |
Height | 3.8" |
Length - Vehicle Lighting | 6 1/4 in |
Overall Height | 3 13/16 in |
Overall Width | 1 13/16 in |
Overall Depth | 6 3/16 in |
Description
Vehicle Work Light, Beam Type Flood, Overall Depth 6 3/16 in, Mount Type Bolt, Operating Voltage 12-36V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 13/16 in, Head Shape Rectangular, Overall Width 1 13/16 in, Electrical Connection Wire Leads, Base Material Stainless Steel, Current 0.52 mA @ 36V, 1.5 A @ 12V, Features Low Amp Draw, Powder Coated Housing, Housing Color Black, Housing Material Aluminum, Includes Stainless Steel Bolt and Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.