Shop All Automotive Work & Scene Lighting
This Product is Discontinued
Maxxima
Work Light, Rectangular, 800 Lumens, Black (Discontinued)
Mfr # MWL-20FB
Zoro # G6082842
Free Shipping & Returns
This Product is Discontinued
Key Features
- Housing Material Aluminum
- Width - Vehicle Lighting 2 1/2 in
- Features Focused Beam
- Sub-Category Work Lights
- Application Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MWL-20FB
- Zoro # G6082842
- UPC # 755183170254
- Country of Origin Taiwan, Province of China
- Category Automotive Work & Scene Lighting
Dimensions
Width - Vehicle Lighting | 2 1/2 in |
Depth | 2-1/5" |
Length - Vehicle Lighting | 3 1/4 in |
Height - Vehicle Lighting | 3 1/4 in |
Overall Height | 3 1/4 in |
Overall Depth | 3 1/4 in |
Overall Width | 2 1/2 in |
Description
Work Light, Overall Depth 3 1/4 in, Lighting Technology LED, Overall Height 3 1/4 in, Head Shape Rectangular, Overall Width 2 1/2 in, Base Material Stainless Steel, Current 1.25A, Features Focused Beam, Housing Color Black, Housing Material Aluminum, Includes Bracket, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.