Shop All Automotive Work & Scene Lighting
Maxxima
Work Light
Mfr # MWL-20-A
Zoro # G310030909
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Brightness 1,450 lm
- Electrical Connection Blunt Cut Wires
- Standards IESNA LM-79
- Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8
- Mount Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MWL-20-A
- Zoro # G310030909
- UPC # 755183184428
- Country of Origin China
- Category Automotive Work & Scene Lighting
Dimensions
Overall Height | 2 13/16 in |
Overall Depth | 2 5/16 in |
Overall Width | 3 in |
Details
Item | Vehicle Work Light |
Maximum Brightness | 1,450 lm |
Electrical Connection | Blunt Cut Wires |
Standards | IESNA LM-79 |
Vehicle Class | 1, 2, 3, 4, 5, 6, 7, 8 |
Mount Style | Surface |
Compatible Vehicle Type | Universal |
Housing Material | Aluminum |
Includes Electrical Connection | Electrical Connection Included |
IP Rating | IP67 |
Includes | Extended Mounting Bracket, Standard Mounting Bracket |
Manufacturer Warranty | 5 yr |
Beam Type | Flood |
Lighting Technology | LED |
Number of Bulbs | 4 |
Current | 0.4 A @ 24V, 1.3 A @ 12V |
Base Material | Stainless Steel |
Lens Material | Polycarbonate |
Installation Type | Permanent |
Head Shape | Square |
Mount Type | Bolt |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 2 5/16 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 2 13/16 in, Head Shape Square, Overall Width 3 in, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal, Series Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Rear FloorLiners, Black, 4410802 (4410802)
- BOSCH AEROTWIN WIPER BLADE SET 19- MB SPRINTER (3397014615)
- BEDSLIDE Universal Install Kit (BSA-RIVKT)
- RIDGID RIDGID® 31345 #2 11-3/4" 5-1/2" Capacity Strap Wrench (1-1/8" Strap Width) (31345)
- MAXXIMA Work Light, LED, 1600 lm, Rectangular (MWL-65)
- MAXXIMA Work Light Bar, 45/64" D, LED, 1-13/64" W (M63319R)
- MAXXIMA Work Light, LED, 3200 lm, Rectangular (MWL-57-A)
- MAXXIMA Work Light, 29/32" D, LED, 9" W, 2-13/64" H (MWL-34)
- MAXXIMA Work Light, Round, LED, 12VDC, 4-1/2 In Dia (MWL-01B)
- MAXXIMA Work Light, Square, Clear Lens, 1200 Lumens (MWL-30)
- BUYERS PRODUCTS Clear/Amber Dual Row 5 Inch LED Strobe Light (8891702)
- Maxxima Automotive Work & Scene Lighting