Shop All Automotive Work & Scene Lighting
Maxxima
Work Light
Mfr # MWL-19-B
Zoro # G210030900
original price:
$39.05
4% off
new price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Stainless Steel
- Head Shape Round
- Lighting Technology LED
- Mount Style Surface
- Series MWL-19 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MWL-19-B
- Zoro # G210030900
- UPC # 755183183704
- Country of Origin China
- Category Automotive Work & Scene Lighting
Dimensions
Overall Diameter | 4 13/16 in |
Overall Depth | 1 1/2 in |
Overall Height | 1 1/2 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 1/2 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter 4 13/16 in, Overall Height 1 1/2 in, Head Shape Round, Overall Width Not Applicable, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal, Series MWL-19 Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-JUNE Jim-Buoy Hard Shell U.S.C.G. Approved Life Ring (HS-24-O)
- ROADPRO CB Microphone Metal Holder, w/Magnet (RP-234)
- BUYERS PRODUCTS 2 Inch Plain Receiver Tube - 8 Inch Shank (RT25808)
- KALIBUR 250 Amp Anl Fuse - Car Accessories (KANL250AMP)
- MAXXIMA Work Light, LED, 2900 lm, Rectangular (MWL-48)
- MAXXIMA Work Light, Rectangular, Clear, 1200 Lumens (MWL-29)
- MAXXIMA Work Light Bar, 45/64" D, LED, 1-13/64" W (M63319R)
- MAXXIMA Work Light, LED, 2400 lm, Rectangular (MWL-50-A)
- MAXXIMA Work Light, 29/32" D, LED, 9" W, 2-13/64" H (MWL-34)
- MAXXIMA Work Light, Round, LED, 12VDC, 4-1/2 In Dia (MWL-01B)
- TIGER LIGHTS 12V LED Blue Work Light 3.5 Amps, 42 Wattage, Spot Off-Road Light; (TLFL5)
- Maxxima Automotive Lighting