Shop All Automotive Work & Scene Lighting
Maxxima
Work Light, LED, 3600 lm, Square
Mfr # MWL-64
Zoro # G007167215
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Vehicle Lighting Bracket
- Voltage 12 to 24V DC
- Length - Vehicle Lighting 2 5/16 in
- Width - Vehicle Lighting 3 7/8 in
- Features Stainless Steel Swivel Bracket and Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MWL-64
- Zoro # G007167215
- UPC # 755183182608
- Country of Origin China
- Category Automotive Work & Scene Lighting
Dimensions
Length - Vehicle Lighting | 2 5/16 in |
Width - Vehicle Lighting | 3 7/8 in |
Height - Vehicle Lighting | 5 5/16 in |
Overall Depth | 2 5/16 in |
Overall Height | 5 5/16 in |
Overall Width | 3 7/8 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 2 5/16 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 5 5/16 in, Head Shape Square, Overall Width 3 7/8 in, Electrical Connection DT04-2P Connector, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKFINDER Universal Dye Cartridges (LF1800)
- HALTEC Truck/Bus Tire Valve, 3 1/4 In, PK10 (TV-572A-10)
- MILES LUBRICANTS Heavy Duty Diesel Engine Oil, 30W, 5 Gal., Pail (M00200403)
- ILC Replacement for Delco 1998570 Starter (WX-UY6Z-1)
- MAXXIMA Work Light, 29/32" D, LED, 6" W, 4" H (MWL-35)
- MAXXIMA Work Light, 29/32" D, LED, 9" W, 2-13/64" H (MWL-34)
- MAXXIMA Work Light, LED, 2400 lm, Rectangular (MWL-50-A)
- MAXXIMA Cab Marker Light, Amber, LED (M17011Y)
- MAXXIMA Work Light, Round, LED, 12/24VDC, 4 In Dia (MWL-11HL)
- MAXXIMA Work Light, Square, Clear Lens, 1200 Lumens (MWL-30)
- GROTE Vertex-Super Led-Clr-Hide-A-Way Light, 77931 (77931)
- Maxxima Automotive Work & Scene Lighting