Shop All Automotive Work & Scene Lighting
Maxxima
Work Light, LED, 2600 lm, Rectangular
Mfr # MWL-66
Zoro # G507167227
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Vehicle Lighting 2 in
- Lens Shape - Vehicle Lighting Rectangular
- Includes (2) M6 Self Tapping Screws
- Lighting Technology - Vehicle Lighting LED
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MWL-66
- Zoro # G507167227
- UPC # 755183182875
- Country of Origin China
- Category Automotive Work & Scene Lighting
Dimensions
Length - Vehicle Lighting | 2 in |
Height - Vehicle Lighting | 2 11/16 in |
Width - Vehicle Lighting | 13 in |
Overall Width | 13 in |
Overall Height | 2 11/16 in |
Overall Depth | 2 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 2 in, Installation Type Permanent, Mount Type Screw, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 2 11/16 in, Head Shape Rectangular, Overall Width 13 in, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal, Series Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Battery Box, Black, 10-63/64" Lx7-39/64" W (120170-360-001)
- CURT Trailer Bll, 3/4"x1-3/4" Shnk, 3500 lb., 2", Material: Hot-Forged Steel (40064)
- FUSION Left Elbow Terminal, 1/0 ga, Black, Neg (4210N)
- KEYSCO TOOLS Wall Mount Masker, Silver, W 36 In (78009)
- MAXXIMA Work Light, LED, 2400 lm, Rectangular (MWL-50-A)
- MAXXIMA Work Light, Round, LED, 12/24VDC, 4 In Dia (MWL-11HL)
- MAXXIMA Work Light, 29/32" D, LED, 6" W, 4" H (MWL-35)
- MAXXIMA Work Light, LED, 1600 lm, Rectangular (MWL-65)
- MAXXIMA Work Light, LED, 2900 lm, Rectangular (MWL-48)
- MAXXIMA Work Light (MWL-19-B)
- BUYERS PRODUCTS Ultra Thin 5 Inch Green LED Strobe Light (8892209)
- Maxxima Automotive Lighting