Shop All Automotive Lighting Mounts & Brackets
Maxxima
Work Light, LED, 1800 lm, Rectangular
Mfr # MWL-32
Zoro # G803614746
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Lighting Technology - Vehicle Lighting LED
- Current Drawn 0.8A, 1.6A
- Wiring Connection - Vehicle Lighting Wire Leads
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MWL-32
- Zoro # G803614746
- UPC # 755183181984
- Country of Origin Slovakia
- Category Automotive Lighting Mounts & Brackets
Dimensions
Width - Vehicle Lighting | 1 5/8 in |
Height - Vehicle Lighting | 1 7/8 in |
Length - Vehicle Lighting | 5 7/8 in |
Overall Depth | 1 5/8 in |
Overall Width | 5 7/8 in |
Overall Height | 1 7/8 in |
Description
Mounting Pads and Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER 71-79 Vw Transporter/70-75 Porsche 914 Oil Filter, W920/17 (W920/17)
- AUTOTEX Wiper Arm, Dry Pantograph, 22 In Size (200464)
- ACCESS TOOLS Access Tools, Button Master, Door Tool (RCBMHD)
- FRAM OE Replacement, Black Finish (PH6022)
- MAXXIMA Mounting Bracket, 1" L x 2" H x 1-19/64"W (M50919)
- MAXXIMA Mounting Tape for M63350 Series (M63350-TAPE)
- MAXXIMA Mounting Bracket (M50116)
- BUYERS PRODUCTS Latch, Flush-Mount, Nonlocking, Paddle (N3980)
- SNOWPLOW AFTERMARKET MANUFACTURING Marker Guide, Flush/Flat Mount, 36 In, PK2 (1308110)
- ECCO Mounting Bracket 3704, Ed3704, Ed3744 (EZ3704LBKT)
- ABRAMS Edge & T3 Series LED Grill Light Head L Shape Mounting Bracket (Edge/T3-L/Bracket)
- Maxxima Automotive Lighting