Shop All Automotive Work & Scene Lighting
Maxxima
Work Light, LED, 1600 lm, Rectangular
Mfr # MWL-65
Zoro # G407167174
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Exterior
- Height - Vehicle Lighting 2 11/16 in
- Length - Vehicle Lighting 2 in
- Features Beam Directed at a 45 Degrees Downward Angle
- Light Output 1,600 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MWL-65
- Zoro # G407167174
- UPC # 755183182868
- Country of Origin China
- Category Automotive Work & Scene Lighting
Dimensions
Height - Vehicle Lighting | 2 11/16 in |
Length - Vehicle Lighting | 2 in |
Width - Vehicle Lighting | 9 in |
Overall Height | 2 11/16 in |
Overall Depth | 2 in |
Overall Width | 9 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 2 in, Installation Type Permanent, Mount Type Screw, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 2 11/16 in, Head Shape Rectangular, Overall Width 9 in, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal, Series Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RKI Steel Underbody 60X24X24 2 Doors Blk (H602424-2)
- REESE Reese 63810 Class I Hitch Ball, Chrome - 1-7/8" Ball x 3/4" x 1-1/2", 2,000 lbs. (63810)
- WAGNER Wagner H6054 Standard Series Head Light Bulb (W31-H6054)
- MR. GASKET FUEL PUMP ELECT CARB IMPORT (42S)
- MAXXIMA Work Light, Round, LED, 12VDC, 4-1/2 In Dia (MWL-01B)
- MAXXIMA Work Light (MWL-20-A)
- MAXXIMA Work Light, Rectangular, LED, 2100 lm (MWL-42)
- MAXXIMA Work Light, LED, 3200 lm, Rectangular (MWL-57-A)
- MAXXIMA Work Light (MWL-19-B)
- MAXXIMA Work Light, 29/32" D, LED, 9" W, 2-13/64" H (MWL-34)
- BUYERS PRODUCTS 1.5 in. Flush/Surface Mount Amber/Clear LED Strobe Light (8892412)
- Maxxima Automotive Lighting