Shop All Automotive Work & Scene Lighting
This Product is Discontinued
Maxxima
Work Light, 500 Lumens, Clear, Rectangular (Discontinued)
Mfr # MWL-26-A
Zoro # G9468182
This Product is Discontinued
Key Features
- Lumens - Vehicle Lighting 675 lm
- Current Drawn 280 mA @24V DC
- Lens Design Rectangular
- Mounting Stainless Steel Bracket with Bolt
- Length 5-8/9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # MWL-26-A
- Zoro # G9468182
- UPC # 755183170858
- Country of Origin Korea, Republic of
- Category Automotive Work & Scene Lighting
Dimensions
Length | 5-8/9" |
Width | 3-45/64" |
Length - Vehicle Lighting | 5 7/8 in |
Width - Vehicle Lighting | 3 3/4 in |
Depth | 1-3/5" |
Height | 3-2/3" |
Overall Height | 3 11/16 in |
Overall Width | 5 7/8 in |
Overall Depth | 1 5/8 in |
Description
Vehicle Work Light, Beam Type Flood, Overall Depth 1 5/8 in, Mount Type Bracket, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 11/16 in, Head Shape Rectangular, Overall Width 5 7/8 in, Electrical Connection Blunt Cut Wires, Standards IESNA LM-79, Series MWL-26-A Series, Base Material Stainless Steel, Current 280 mA @ 24V, 450 mA @ 12V, Features Corrosion Resistant, Shatter Proof Lens, Housing Color Black, Housing Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.