Shop All Fixed- Mount Work Lights
Maxxima
Work Light, 3000 lm, Rectangular, LED, 10" H
Mfr # MTBL-10-A
Zoro # G3195282
original price:
$222.99
4% off
new price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Voltage 12.8V DC
- Mounting - Vehicle Lighting Bracket
- Height - Vehicle Lighting 10 in
- Lens Shape - Vehicle Lighting Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MTBL-10-A
- Zoro # G3195282
- UPC # 755183178601
- Country of Origin Taiwan, Province of China
- Category Fixed- Mount Work Lights
Dimensions
Height - Vehicle Lighting | 10 in |
Length - Vehicle Lighting | 30 in |
Width - Vehicle Lighting | 2 in |
Overall Depth | 2 in |
Overall Width | 29 1/2 in |
Overall Height | 29 1/2 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 2 in, Installation Type Permanent, Mount Type Bracket, Operating Voltage 12.8V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 29 1/2 in, Head Shape Rectangular, Overall Width 29 1/2 in, Electrical Connection 2-Pin PED Connector, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 50par30ln/hal/wfl/rp 120v replacement light bulb lamp (50PAR30LN/HAL/WFL/RP 120V OSRAM SYLVANIA)
- LUMAPRO LUMAPRO 1.2W, B3 1/2 Miniature Incandescent Light Bulb (PR2-10PK)
- ILC Replacement for Ottlite 20edp2r replacement light bulb lamp (20EDP2R OTTLITE)
- ILC Replacement for Bulbrite F8t4/41k replacement light bulb lamp (F8T4/41K BULBRITE)
- MAXXIMA Work Light, Square Shape, LED Lighting (MWL-45)
- MAXXIMA Work Light, 2900 lm, Square, LED, 4-27/64" H (MWL-16-A)
- METABO Cordless Job Site Light (BSA 18 LED 4000)
- LITEZALL Rechargeable Pivot Work Light (LA-PVTWLRCH-12)
- POWERZONE Brooder Lamp, Plug In Power Supplies, Clamp Lights Lamp, Silver (80600)
- MILWAUKEE TOOL M18 Utility Remote Control Search Light with Portable Base (Tool Only) (2123-20)
- WALDMANN Gooseneck Task Light, LED, 460 lm, 5W, Black (113260000-00641130)
- Maxxima Fixed- Mount Work Lights