Shop All Automotive Work & Scene Lighting
This Product is Discontinued
Maxxima
Work Light, 3" D, LED, 5-13/64" W, 8-29/32"H (Discontinued)
Mfr # MWL-37
Zoro # G8479165
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lens Material Polycarbonate
- Lens Design Round
- Voltage 12 to 36V DC
- Sub-Category Work Lights
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MWL-37
- Zoro # G8479165
- UPC # 755183174047
- Country of Origin China
- Category Automotive Work & Scene Lighting
Dimensions
Diameter | 5-13/64" |
Width - Vehicle Lighting | 3 in |
Depth | 3" |
Height | 8-29/32" |
Diameter - Vehicle Lighting | 5 in |
Length | 5-13/64" |
Width | 5-13/64" |
Overall Width | 3 in |
Overall Diameter | 5 in |
Description
Work Light, Lighting Technology LED, Overall Diameter 5 in, Head Shape Round, Overall Width 3 in, Electrical Connection Lighter Plug, Base Material Stainless Steel, Current 2.2A to 1.05A, Features Stainless Steel Swivel Bracket and Bolt, Housing Color Black, Housing Material Aluminum, Includes Cigarette Lighter Adapter, Lens Material Polycarbonate
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.