Shop All Vehicle Bulbs & Lenses
Maxxima
Work Lamp, Angled, Round, White
Mfr # MWL-12-KIT
Zoro # G4862234
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology - Vehicle Lighting LED
- Lamp Life 100,000 hr.
- Number of Bulbs 6
- Current Rating 1600mA
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MWL-12-KIT
- Zoro # G4862234
- UPC # 094720976509
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Overall Height | 2 1/8 in |
Overall Depth | 2 1/8 in |
Overall Diameter | 4 3/8 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 2 1/8 in, Installation Type Permanent, Mount Type Grommet, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter 4 3/8 in, Overall Height 2 1/8 in, Head Shape Round, Overall Width Not Applicable, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Safety Obround, P600975 (P600975)
- HOPKINS Amber/Red Rectangular Trailer Light Kit (C7280)
- BOSCH Oil Filter, 3500 (3500)
- MARTIN TOOLS Adjustable Chrome Auto Wrench, 11" (89311)
- MAXXIMA Cargo Light, 5/16 in. D, 15 Bulbs (M84441)
- MAXXIMA Courtesy Light, 6 LED, 1-1/4In Round, White (M09400WCL)
- MAXXIMA Strip Lighting, Self Adhesive, 36", White (MLS-3654WW-A)
- MAXXIMA Cargo Light, 36 LED, 18 In, White (M844280-A)
- MAXXIMA Strip Light, White, LED, 36" L x 13/32" W (MSLS-3654)
- MAXXIMA Light Strip, 51/64" D, LED, 29/32" W, 950mA (M84425-B)
- Maxxima Automotive Lighting