Shop All Automotive Back Up Alarms
Maxxima
Weatherproof Boot, Red, 3.0" W x 3.0" H
Mfr # M50954
Zoro # G3367889
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MHL/VHL Headlight Connectors
- Color Red
- Depth 3.0 in
- Width 3.0 in
- Height 3.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M50954
- Zoro # G3367889
- UPC # 755183174764
- Country of Origin Korea, Republic of
- Category Automotive Back Up Alarms
Dimensions
Depth | 3.0 in |
Width | 3.0 in |
Height | 3.0 in |
Boot Length | Short |
Overall Length | 3 in |
Details
Item | Weatherproof Boot |
For Use With | MHL/VHL Headlight Connectors |
Color | Red |
Material | Silicone Rubber |
Resistance Properties | Corrosion Resistant, Moisture Resistant |
Description
Weatherproof Boot, Color Red, For Use With MHL/VHL Headlight Connectors, Resistance Properties Corrosion Resistant, Moisture Resistant, Length Type Short, Material Silicone Rubber, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL EATER Cleaner/Degreaser, Water-based Parts Washer, Pail, 5 gal, Nonflammable, Clear (AOD5G35438)
- TYC PRODUCTS Tyc Door Mirror, 2030032 (2030032)
- HI-LIFT JACK LIFT MATE JACK BASE (LM-100)
- PEAK Wiper Blade, Synthetic Dual Rubber, 15" Sz (SB151)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42364Y/Y)
- MAXXIMA DC Voltage Converter (M50913)
- MAXXIMA Strip Lighting, Rect, LED, 12VDC, 18" LL (MLS-1827-A)
- MAXXIMA Spot Light, 1-51/64" D, LED, 4-1/2" W, 460mA (M42360R/Y-A)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42363RYCL-A)
- MAXXIMA License Plate Light, LED, Clear, Round (M25220L)
- ECCO Flood Light, 1-45/64" Depth, 3-51/64" H (EW2471)
- Maxxima Automotive Electrical