Shop All Automotive Warning & Marker Lights
Maxxima
Warning Light, Oval, Flashing, 12/24V DC
Mfr # M20389YWCL-DC
Zoro # G510437126
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CA T13
- Overall Depth 1/2 in
- Base Material Aluminum
- Lighting Technology LED
- Wire Exit Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M20389YWCL-DC
- Zoro # G510437126
- UPC # 755183176539
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Overall Depth | 1/2 in |
Overall Height | 1 1/2 in |
Overall Length | 5 13/16 in |
Description
Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/White, Wattage Not Applicable, Lens Color Clear, Shape Oval, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 5 13/16 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Depth 1/2 in, IP Rating IP67
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Engine Oil, 1 qt, Synthetic (112630)
- FUNNEL KING Measuring Container, 5 qt. Capacity (94496)
- BALDWIN FILTERS Hydraulic Filter, Spin-On, 5-9/16 in. L (BT23525-MPG)
- SAMLEX AMERICA 15A Battery Charger - 24V - 3-Bank - 3-Stage w/Dip Switch -Lugs (SEC-2415UL)
- MAXXIMA Clearance Marker, Flashng Warning Light (M09450YCL-DC)
- MAXXIMA Clearance Marker Light, Red, 1-3/4" D (M09105R)
- MAXXIMA Clearance Marker Light, Round, 3/4" D (M09100RCL)
- MAXXIMA Low Profile Courtesy Light, White Clear (M09410WCL)
- MAXXIMA Clearance Light, LED, Red, Surf, Rect, 4 L (AX19CR - KIT)
- MAXXIMA Clearance Marker Light, LED, Red, 30mA (M11201R)
- ECCO Beacon Light, Plastic, 4-29/32" H (6262A)
- Maxxima Automotive Warning & Marker Lights