Shop All License Plate Lights
Maxxima
Warning Light, Amber, Strobe, 12.8V DC
Mfr # M42705Y
Zoro # G910437061
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Amber
- Lighting Technology LED
- Features Warning Strobe
- Number of Bulbs 3
- Light Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # M42705Y
- Zoro # G910437061
- UPC # 755183167780
- Country of Origin Taiwan, Province of China
- Category License Plate Lights
Dimensions
Overall Length | 2 5/16 in |
Overall Height | 5 in |
Description
Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Strobe, SAE Class Rating SAE J845 Class 3, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12.8V DC, Overall Length 2 5/16 in, Overall Diameter Not Applicable, Overall Height 5 in, IP Rating IP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Sea-Dog 325039-1 Three-Pole Side Mount Rod Holder - Black (325039-1)
- BETA 1 FILTERS Spin-On replacement filter for KL535004 / KELTEC (B1SO0001328)
- TIRE SERVICE INTERNATIONAL Digital Tire Inflator (DG-20)
- AP EXHAUST Prebent Pipe Merit Exhaust, 54953 (54953)
- MAXXIMA LED License Plate Light (M25100L)
- MAXXIMA LED License Plate Light (M25201L)
- MAXXIMA LED License Plate Light (M25200L)
- TRUCK-LITE Led, 3 Diode, License Light, Rectangular, Black Bracket Mount, Hardwired, Female Pl-10, 12V, Kit (15041)
- PETERSON MFG CO V438 License Plate Light- Silver (P6J-V438)
- ABRAMS Stud Mount LED License Plate Light - Black (TLPL-STM-B)
- ABRAMS LED License Plate Lights w/Bracket - Chrome (TLPL-BRM-C)
- Maxxima License Plate Lights