Shop All Automotive Warning & Marker Lights
Maxxima
Warning Light, Amber, Flashing, 12/24V DC
Mfr # M20486YCL
Zoro # G810396796
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M20486
- Number of Flash Patterns 10
- Current 1.5 A @ 24V DC, 2.8 A @ 12V DC
- Overall Depth 1 3/4 in
- Power Source Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M20486YCL
- Zoro # G810396796
- UPC # 755183178939
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Overall Depth | 1 3/4 in |
Overall Height | 8 1/4 in |
Overall Length | 14 in |
Description
Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Clear, Shape Oval, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12/24V DC, Overall Length 14 in, Overall Diameter Not Applicable, Overall Height 8 1/4 in, Overall Depth 1 3/4 in, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS Harmonic Balancer Puller Kit (24389)
- BALDWIN FILTERS Lube/Hydraulic Element, 3-15/16x5-15/16In (PT82-HD)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Black, PK5 (5735-360-005B)
- DONALDSON Fuel Filter, Spin-On, Primary, Outer Dia 3.68 In. 93Mm 3 Micron (P551311)
- MAXXIMA Clearance Light, LED, Red, Rect, 3-3/16 L (M20350R)
- MAXXIMA Clearance Light, LED, Red, Surface, Oval, 4 L (M23015R)
- MAXXIMA Clearance Light, LED, Rd, Surf, Oval, 6-5/8 L (M72270R)
- MAXXIMA Clearance Marker, Red, Clear Lens (M17300RWCL-DC)
- MAXXIMA Clearance Light, LED, Amber, Oval, 6-1/4 L (M20332Y)
- MAXXIMA Clearance Marker Light, Red, Round (M34260R)
- ECCO Beacon Light, Amber, 5-39/64" H (7960A)
- Maxxima Automotive Warning & Marker Lights