Shop All Warning Light Parts
Maxxima
Vinyl Grommet for M20373 Series, Black
Mfr # M50113
Zoro # G4913194
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number Mfr. M20372 Series Lights
- Color Black
- For Use With Mfr. M20372 Series Lights
- Height 1"
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M50113
- Zoro # G4913194
- UPC # 755183166554
- Country of Origin Taiwan, Province of China
- Category Warning Light Parts
Dimensions
Height | 1" |
Width | 4" |
Length | 1" |
Details
Item | Rectangular Black Vinyl Grommet |
For Use With Mfr. Model Number | Mfr. M20372 Series Lights |
Color | Black |
For Use With | Mfr. M20372 Series Lights |
Description
Rectangular Black Vinyl Grommet, For Use With Mfr. M20372 Series Lights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO XL Class 2 High Visibility Vest, Lime (1056-XL)
- SIGNMISSION OSHA Notice Sign, Lab Coats Required, 18in X 12in Rigid Plastic, 18" W, 12" H, Landscape (OS-NS-P-1218-L-13911)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Mocha (82021)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-S (10182-55-1-HLI-S)
- MAXXIMA Chrome Base and Single Lead Wire, L4.12In (3LXF6)
- STAR Pump Block Assembly (SM2-22121)
- ZORO SELECT Light Tube, For Use With Grainger Item: 2ERN6; 2ERN7; 2ERN8; 2ERN9; 2ERP1; 2ERP2; 2ERP3; 2ERP4 (CSCTO15N1020G)
- ZORO SELECT Incandescent Bulb, 24V 10W, PK10 (SSMABT152410G)
- FEDERAL SIGNAL Spire(R) Short Dome Dust Cover (200DC-SHORT)
- ZORO SELECT Incandescent Bulb, 130V 5W, PK10 (SSMABT09S13005G)
- FEDERAL SIGNAL Spire(R) Short Dome Branch Guard (200B-SHORT)
- Maxxima Warning Light Parts