Shop All Emergency Vehicle Lights & Lightbars
Maxxima
Vehicle Work Light, IP67, Flood, Bolt, LED
Mfr # MWL-42WYCL-DC
Zoro # G710396759
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Color Black
- Lighting Technology LED
- Includes Stainless Steel Swivel Bracket and Bolt
- Overall Width 5 7/8 in
- Overall Depth 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MWL-42WYCL-DC
- Zoro # G710396759
- UPC # 755183183261
- Country of Origin Taiwan, Province of China
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Overall Width | 5 7/8 in |
Overall Depth | 1 1/2 in |
Overall Height | 3 5/8 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 1/2 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 5/8 in, Head Shape Rectangular, Overall Width 5 7/8 in, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CA T13, SAE J595, Class 1, Includes Electrical Connection Electrical Connection Included
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 5 Piece Lugnut Specialty Set (54125)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-10), 35227 (35227)
- FEDERAL SIGNAL XStream(R) Dash Light Mounting Bracket (XSMBKT03)
- POWERCOMM CB Mic 4Pin w Amplified Power Design (215-45003)
- FEDERAL SIGNAL HighLighter(R) LED Micro, 10 in (HL10SC-A)
- ABRAMS Flex 3 LED Grille Light Head (FG-300)
- ECCO Ecco ECC7960A 12-48V LED Beacon; Amber (ECC7960A)
- ABRAMS Blaster 360 - 6 LED Hideaway Surface Mount Light - Amber/White (BH-360-AW)
- WOLO Wolo® Amber Expansion Kit For Grill And Surface Mount Kit Two Amber Clusters - 8050-A (8050-A)
- BUYERS PRODUCTS Drill-Free Light Bar Cab Mount For Chevy®/GMC® 1500-4500 LT/LD with Spoiler 2020+ (8895115)
- ECCO LED, Directional, 4 LEDs, Amber/Clear (ED3704AC)
- Maxxima Emergency Vehicle Lights & Lightbars