Shop All Automotive Back Up Alarms
Maxxima
Vehicle Dome Light, 12.8V DC, White
Mfr # M84448
Zoro # G110473203
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color White
- Housing Material Aluminum
- Number of Bulbs 51
- Features Frosted Lens
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M84448
- Zoro # G110473203
- UPC # 755183185517
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Overall Height | 9/16 in |
Overall Diameter | 8 5/8 in |
Details
Item | Vehicle Dome Light |
Lens Color | White |
Housing Material | Aluminum |
Number of Bulbs | 51 |
Features | Frosted Lens |
Lens Material | Polycarbonate |
Lighting Technology | LED |
Shape | Round |
Includes Electrical Connection | Electrical Connection Included |
Mount Type | Bolt |
Light Type | Dome Light |
Mount Style | Recessed |
Manufacturer Warranty | 5 yr |
Electrical Connection | 3-Pin Connecter |
Maximum Brightness | 1,400 lm |
Current | 0.2 A, 1 A |
Description
Vehicle Dome Light, Shape Round, Operating Voltage 12.8V DC, Lens Color White, Overall Diameter 8 5/8 in, Maximum Brightness 1,400 lm, Electrical Connection 3-Pin Connecter, Overall Length Not Applicable, Includes Electrical Connection Electrical Connection Included, Overall Width Not Applicable, Overall Height 9/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Recessed, Mount Type Bolt, Standards Not Applicable, Series Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Catalytic Converter, 54705 (54705)
- TIMKEN Timken Seal, 330385 (330385)
- BALDWIN FILTERS Fuel Filter, 12-3/32 x 5-3/8 x 12-3/32 In (BF7639)
- BUYERS PRODUCTS 5/8 Inch Forged D-Ring Only (B40R)
- MAXXIMA Strip Lighting, Rect, LED, 12VDC, 18" LL (MLS-1827-A)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42363RYCL-A)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42362RYCL-A)
- MAXXIMA License Plate Light, LED, Clear, Round (M25220L)
- MAXXIMA Back-Up Light, White, Rectangular, 170 mA (M42213-A)
- MAXXIMA Strip Light, LED, 13/64" D, 18" Diameter (MLS-1827-A-SW)
- ECCO Back Up Alarm, Black, 3-7/64" H (610N)
- Maxxima Automotive Electrical