Shop All Bumper Guides
Maxxima
Undercarriage Light, Rectangular, Clear
Mfr # M84421-E
Zoro # G2826407
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Undercarriage
- Material Aluminum
- Color Clear
- Used For Exterior Lighting
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M84421-E
- Zoro # G2826407
- UPC # 755183178816
- Country of Origin Taiwan, Province of China
- Category Bumper Guides
Dimensions
Length - Vehicle Lighting | 23 1/2 in |
Width - Vehicle Lighting | 1 13/32 in |
Height - Vehicle Lighting | 1 13/32 in |
Overall Length | 23 1/2 in |
Overall Height | 1 3/8 in |
Overall Width | 1 3/8 in |
Description
Undercarriage Light, Shape Rectangular, Operating Voltage 12.8V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness 1,700 lm, Electrical Connection Wire Leads, Overall Length 23 1/2 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 1 3/8 in, Overall Height 1 3/8 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Screw, Standards Not Applicable, Series Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER WIX A03A25C Replacement/Interchange Spin-On Filter (MF0058014)
- FLEXTECH Elbow Reducer, 2-1/2 in. to 3 in., 90 deg. (R90-250/300)
- OTC Piston Ring Expander Set, Adjustable (4839)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 68 ISO Viscosity, 80W SAE, Yellow (MSF1403005)
- MAXXIMA Undercarriage Light, Rectangular, Clear (M84419-E)
- MAXXIMA Strip Lighting, 13-2/5" L, 2/5" H, 9/10" W (M84454)
- MAXXIMA Strip Lightingx, Flexible, Red, 12.8V DC (MLS-196300R-MC)
- MAXXIMA Strip Lighting, Flexible, 12" L, 13/32" W (MSLS-1218)
- MAXXIMA Strip Lighting, Flexible, 76" L, 13/64" W (MLS-76114W-MC)
- GEARED2GOLF Right Rear Bumper Bracket for 2012-2017 (GE3693844)
- SPEC-D TUNING 16-18 CHEVROLET CAMARO 2.0T FRONT BUMPER LIP - GLOSSY BLACK (LPF-CAM16GB-AK)
- Maxxima Bumper Guides