Shop All Tail Lights, Back Up Lights & Accessories
Maxxima
Turn/Park/Front Light, LED, Amber, 270mA
Mfr # M42201Y
Zoro # G9746581
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Shape - Vehicle Lighting Rectangular
- Voltage 12.8VDC
- Lens Color Amber
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M42201Y
- Zoro # G9746581
- UPC # 755183165007
- Country of Origin Korea, Republic of
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Height - Vehicle Lighting | 3 1/2 in |
Width - Vehicle Lighting | 1 3/4 in |
Length - Vehicle Lighting | 5 1/4 in |
Overall Height | 3 3/8 in |
Overall Width | 5 5/16 in |
Overall Depth | 1 13/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Turn Signal Light, Lens Color Amber, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 3 3/8 in, Overall Width 5 5/16 in, Overall Depth 1 13/16 in, Current 270 mA, Electrical Connection PL-3 Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENDIX Valve, Quick Release, Brake, Qr-1, 3/8 Supply, 3/8 Del (229859N)
- A & I PRODUCTS Work Lamp, E-Series LED, Flood, Square 8" x6" x3" (A-WL10E)
- LISLE PLIERS CLIC & CLIC-R CLAMP (LI55230)
- ILC Replacement For LIGHT BULB LAMP, H4578 (H4578)
- MAXXIMA Stop/Tail/Turn Light, LED, Red, Round, 4 Dia (AX40RCG-KIT)
- MAXXIMA Stop/Tail/Turn, Oval, Amber (M63350Y)
- MAXXIMA Stop/Turn/Tail Light, Red, White, 0.4 A (M85801R)
- MAXXIMA S/T/T/Park Light, LED, Amber/Red, 4-5/16Dia (M42341R/Y)
- MAXXIMA Stop/Turn/Tail, 4In, 6 LED, Round, Red (M42346R)
- MAXXIMA Back Up Lamp, 9 LED, Round, 12.8V (M42347-KIT)
- GROTE Stop/Tail/Turn Lamp, 15-Diode, Red (G4502)
- Maxxima Automotive Lighting