Shop All Automotive Back Up Alarms
Maxxima
Tow Bar, Steel, 29-1/2 x 10-1/4 x 2 In.
Mfr # MTBL-UBAR
Zoro # G9753335
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Jerr-Dan Wreckers
- Color Black
- Includes Mounting Holes
- Height 29 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # MTBL-UBAR
- Zoro # G9753335
- UPC # 755183171367
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Height | 29 1/2 in |
Length | 10 1/4 in |
Width | 2 in |
Overall Height | 29 1/2 in |
Overall Length | 10 1/4 in |
Overall Width | 2 in |
Details
Item | Mounting Bar |
For Use With | Jerr-Dan Wreckers |
Color | Black |
Includes | Mounting Holes |
Material | Steel |
Product Type | Mounting Bar |
Description
Mounting Bar, Product Type Mounting Bar, Color Black, Material Steel, Overall Length 10 1/4 in, Overall Height 29 1/2 in, Overall Width 2 in, Includes Mounting Holes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Ford 390 Gt V8 W/Medium Risr Intake Mfld (1247)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 35% VLT (30” in x 50’ ft Roll) (410-203)
- LIQUI MOLY Molygen New Generation 5W-50, 5 Liter, 20310 (20310)
- TRAC OUTDOORS Trac Outdoors T10100 Strikezone 25 Anchor Winch (69001)
- MAXXIMA Pedestal Light, 2" D, LED, 5-29/32" W, 2" H (M42341Y/Y)
- MAXXIMA DC Voltage Converter (M50913)
- MAXXIMA Light Strip, 51/64" D, 29/32" W, 1-13/32" H (M84423-B)
- MAXXIMA Cargo Light, Frosted, Rectangular (M844282-A)
- MAXXIMA License Plate Light, LED, Clear, Round (M25220L)
- MAXXIMA Strip Light, LED, 13/64" D, 45" Diameter (MLS-4569-A-SW)
- ECCO Flood Light, LED, 2-13/16" D (EW2421)
- Maxxima Automotive Electrical