Shop All Wall Plates
Maxxima
Tamper Resistant Duplex Receptacle Wall Outlet, Number of Gangs: 1 Black
Mfr # MEW-R100W-10
Zoro # G1572127
Sold in multiples of 5 for $124.95
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Black
- Size 1.3"H x 4.1"W x 1"D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # MEW-R100W-10
- Zoro # G1572127
- UPC # 755183174115
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 1.3"H x 4.1"W x 1"D |
Details
Item | Tamper Resistant Duplex Receptacle Wall Outlet |
Number of Gangs | 1 |
Color | Black |
Description
White Receptacle Wall Outlet, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Input/Output Module, Input4, Relay Outpt4 (EASY-E4-AC-8RE1)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 60A, Main Lug, 1 Phase (QO2TR)
- RACO Bushing, 23/32" L, 1-1/2" Conduit (1106)
- IFM Photoelectric Sensor, Cylinder, Reflective (OG0044)
- MAXXIMA 3 Way Decorative Wall Switch On/Of Wall Plates, Number of Gangs: 1 White (MEW-S1003W-10)
- MAXXIMA Black Wall Outlet 15 Amps, PK10 (MEW-R100B-10)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (PJ8R)
- LEVITON Combination 2 Gang Wallplate (84006-40)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- HUBBELL WIRING 1-Gang Ivory Medium Size Box Mount Blank Wall Plate (PJ13I)
- RUSTICWARE Double Receptacle Switch Plate, Number of Gangs: 2 Oil Rubbed Bronze Finish (786ORB)
- Maxxima Lighting Controls