Shop All Tail Lights, Back Up Lights & Accessories
Maxxima
S/T/T/Park Light, LED, Amber/Red, 4-5/16Dia
Mfr # M42341RYCL
Zoro # G4858411
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Shape - Vehicle Lighting Round
- Voltage 12.8VDC
- Lens Color Red
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M42341RYCL
- Zoro # G4858411
- UPC # 755183167582
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Width - Vehicle Lighting | 2 in |
Diameter - Vehicle Lighting | 4 1/4 in |
Height | 2" |
Diameter | 4-5/16" |
Overall Diameter | 4 5/16 in |
Overall Depth | 2 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 4 5/16 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 2 in, Current 440 mA, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Pedestal, Mount Style Surface, Installation Type Permanent, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, 2-5/16"x3"x2-5/16" (B7276)
- SPECTRA PREMIUM Fuel Tank, Gm11B (GM11B)
- INSTALLBAY BY METRA DOOR LOCK ACTUATOR 2 WIRE EA (DLA)
- ILB GOLD Replacement For Prestolite, Sas-5202C Switch / Solenoid (SAS-5202C SWITCH / SOLENOID)
- MAXXIMA Park/Turn Light, LED, Amber, Grommet, Oval (AX60YCG-KIT)
- MAXXIMA Stop-Turn-Tail Lamp, LED, Round, Red (M42346R-KIT)
- MAXXIMA Back Up Lamp, 9 LED, Oval, 12.8V (M63347-KIT)
- MAXXIMA Stop-Turn-Tail Lamp, LED, Oval, Red (M63346R-KIT)
- MAXXIMA Back-Up Light, Clear, Oval, 0.5 A (M63324-ADF)
- MAXXIMA Back Up Lamp, Round, Grommet, White (M42324-A)
- GROTE Stop/Tail/Turn Lamp Oval (54172)
- Maxxima Automotive Headlight, Signal & Tail Light Assemblies