Shop All Tail Lights, Back Up Lights & Accessories
Maxxima
S/T/T/Park Light, LED, Amber/Red, 4-5/16Dia
Mfr # M42341R/Y
Zoro # G4858402
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Shape - Vehicle Lighting Round
- Lens Color Amber
- Voltage 12.8VDC
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M42341R/Y
- Zoro # G4858402
- UPC # 755183167575
- Country of Origin Korea, Republic of
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Width - Vehicle Lighting | 2 in |
Diameter - Vehicle Lighting | 4 1/4 in |
Diameter | 4-5/16" |
Height | 2" |
Overall Depth | 2 in |
Overall Diameter | 4 5/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Turn Signal Light, Lens Color Amber, Shape Round, Overall Diameter 4 5/16 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 2 in, Current 440 mA, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Pedestal, Mount Style Surface, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, AX39 (AX39)
- GROTE Small Rectangular LED Utility Lamp (60421)
- POWEROPTIX C360 LED 4in S/T/T Light Red (101-004262)
- THEXTON Spark Plug Starter Kit (492)
- MAXXIMA Back Up Lamp, Round, Grommet, White (M42324-A)
- MAXXIMA Stop/Tail/Turn Light, LED, Red, Round, 4 Dia (AX40RCG-KIT)
- MAXXIMA Clearance Marker Light, Red, 2" D, Round (M42322RCL)
- MAXXIMA Turn/Park/Front Light, LED, Amber, 270mA (M42201Y)
- MAXXIMA Back-Up Light, Clear, Oval, 0.5 A (M63324-ADF)
- MAXXIMA Stop/Turn/Tail, 4In, 6 LED, Round, Red (M42346R)
- GROTE Stt, Red, 4in., M/P, W/Ss Stl Mntng Flange, Led (54492)
- Maxxima Automotive Lighting