Shop All Automotive Back Up Alarms
Maxxima
Strip Lighting, Rect, LED, 12VDC, 24" L
Mfr # MLS-2436-A
Zoro # G4858366
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12.8VDC
- Color Cool White
- Height - Vehicle Lighting 1/2 in
- Mounting Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MLS-2436-A
- Zoro # G4858366
- UPC # 755183171589
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 1/2 in |
Width - Vehicle Lighting | 1/4 in |
Length - Vehicle Lighting | 24 in |
Overall Height | 3/16 in |
Overall Width | 1/2 in |
Overall Length | 24 in |
Description
Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 12V DC, Light Color White, IP Rating IP68, Maximum Brightness 408 lm, Electrical Connection Blunt Cut Leads, Overall Length 24 in, Overall Width 1/2 in, Overall Height 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 710 mA, Features Sealed Electronics, Moisture Proof, IP68, Includes Mounting Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Stainless Steel Hand Rail, 24" (38321)
- KEN-TOOL BEAD LUBRICANT APPLICATR BRUSH (KEN30511)
- AUVECO #8 X 3/4 HEX WASHER HEAD TEKS T.S. ZINC, 100PK (9612)
- SEA-DOG Textured Quarter Turn Deck Plate - Black - 5" (336157-1)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42362RYCL-A)
- MAXXIMA License Plate Light, LED, Clear, Round (M25220L)
- MAXXIMA Strip Light, LED, 13/64" D, 45" Diameter (MLS-4569-A-SW)
- MAXXIMA Spot Light, 1-51/64" D, LED, 4-1/2" W, 460mA (M42360R/Y-A)
- MAXXIMA Light Strip, 51/64" D, 29/32" W, 1-13/32" H (M84423-B)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42364Y/Y)
- ROADPRO LED Double Bubble Sealed Light, Red, 4x2 (RP-1375R)
- Maxxima Automotive Back Up Alarms