Shop All Automotive Back Up Alarms
Maxxima
Strip Lighting, Rect, LED, 12VDC, 18" LL
Mfr # MLS-1827-A
Zoro # G4858357
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lamp Type Led
- Voltage 12.8VDC
- Housing Color Black
- Color Cool White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MLS-1827-A
- Zoro # G4858357
- UPC # 755183171565
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 1/2 in |
Width - Vehicle Lighting | 1/4 in |
Length - Vehicle Lighting | 18 in |
Width | 1/2" |
Depth | 1/4" |
Length | 18" |
Overall Height | 3/16 in |
Overall Length | 18 in |
Overall Width | 1/2 in |
Description
Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 12V DC, Light Color White, IP Rating IP68, Maximum Brightness 300 lm, Electrical Connection Blunt Cut Wires, Overall Length 18 in, Overall Width 1/2 in, Overall Height 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 0.54 A, Features Completely Sealed, Includes Mounting Clips, Screws, Light Type Flexible Strip Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS TOOLS Mega Remote Control (RCMM)
- AMERICAN FORGE & FOUNDRY Safety Stand, Light Duty, Pin, 12 ton, PR (3312C)
- JOHNDOW 17-Gallon Cap Steel Low Profile Oil Drain (JDI-LP4)
- BALDWIN FILTERS Air Filter, 7-15/16 x 14-5/16 in. (PA1837-FN)
- MAXXIMA DC Voltage Converter (M50913)
- MAXXIMA License Plate Light, LED, Clear, Round (M25220L)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42363RYCL-A)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42362RYCL-A)
- MAXXIMA Strip Light, LED, 13/64" D, 18" Diameter (MLS-1827-A-SW)
- MAXXIMA Spot Light, 1-51/64" D, LED, 4-1/2" W, 460mA (M42360R/Y-A)
- ECCO Back Up Alarm, Drawn 0.2A, 2-51/64" H (510)
- Maxxima Automotive Back Up Alarms