Shop All Bumper Guides
Maxxima
Strip Lighting, Flexible, 92" L, 13/64" W
Mfr # MLS-92141W-MC
Zoro # G3166846
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Light Color - Vehicle Lighting White
- Length - Vehicle Lighting 92 in
- Number of LEDs 138
- Material Type - Vehicle Lighting Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MLS-92141W-MC
- Zoro # G3166846
- UPC # 755183176300
- Country of Origin Taiwan, Province of China
- Category Bumper Guides
Dimensions
Length - Vehicle Lighting | 92 in |
Width - Vehicle Lighting | 13/64 in |
Height - Vehicle Lighting | 1/2 in |
Overall Width | 1/2 in |
Overall Height | 3/16 in |
Overall Length | 92 in |
Description
Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color White, IP Rating IP68, Maximum Brightness 1,600 lm, Electrical Connection Blunt Cut Leads, Overall Length 92 in, Overall Width 1/2 in, Overall Height 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 2.4 A, Features Wire Strain Relief, Includes Mounting Kit, Light Type Flexible Strip Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Battery Cable, 3/0 ga, 100ft., Red (19YD89)
- T-H MARINE T-H Marine WSH-1PR-DP Windshield Fastener (WSH-1PR-DP)
- WIX FILTERS Engine Oil Filter #Wix 57060 (57060)
- UNITY 4-11703-251160-001 Front and Rear Complete Strut Assembly Shock Kit (4-11703-251160-001)
- MAXXIMA Strip Lighting, 13-2/5" L, 2/5" H, 9/10" W (M84454)
- MAXXIMA Undercarriage Light, Rectangular, Clear (M84419-E)
- MAXXIMA Strip Lighting, Flexible, 12" L, 13/32" W (MSLS-1218)
- MAXXIMA Undercarriage Light, Rectangular, Clear (M84421-E)
- MAXXIMA Strip Lighting, Flexible, 76" L, 13/64" W (MLS-76114W-MC)
- MAXXIMA Strip Lightingx, Flexible, Red, 12.8V DC (MLS-196300R-MC)
- FAB FOURS 18-C F150 MATRIX FRONT W/ PRE-RUNNER GUARD (FF18-X4552-1)
- Maxxima Automotive Exterior Accessories