Shop All Bumper Guides
Maxxima
Strip Lighting, Flexible, 12" L, 13/32" W
Mfr # MSLS-1218
Zoro # G3168386
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Number of LEDs 18
- Light Color - Vehicle Lighting White
- Mounting - Vehicle Lighting High Bond Tape
- Material Type - Vehicle Lighting Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MSLS-1218
- Zoro # G3168386
- UPC # 755183179417
- Country of Origin Taiwan, Province of China
- Category Bumper Guides
Dimensions
Length - Vehicle Lighting | 12 in |
Width - Vehicle Lighting | 13/32 in |
Height - Vehicle Lighting | 11/64 in |
Overall Height | 3/16 in |
Overall Length | 12 in |
Overall Width | 3/8 in |
Description
Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color White, IP Rating IP68, Maximum Brightness 270 lm, Electrical Connection Blunt Cut Leads, Overall Length 12 in, Overall Width 3/8 in, Overall Height 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 0.4 A, Light Type Flexible Strip Light, Manufacturer Warranty 5 yr, Material Silicone
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN ATV Tire, Rubber, Size 25X11-12, 6 Ply (WD1241)
- GARMIN Extension Cable w/XID - 12-Pin - 30' (010-11617-42)
- BOJO TOOLS Interior 7 Tool Kit (ATH-I7-INTERIOR)
- LUMAPRO Miniature Lamp, H3 130,130W, T3 1/2, 12.8V (H3 130W)
- MAXXIMA Undercarriage Light, Rectangular, Clear (M84421-E)
- MAXXIMA Strip Lighting, Flexible, 76" L, 13/64" W (MLS-76114W-MC)
- MAXXIMA Strip Lightingx, Flexible, Red, 12.8V DC (MLS-196300R-MC)
- MAXXIMA Undercarriage Light, Rectangular, Clear (M84419-E)
- MAXXIMA Strip Lighting, 13-2/5" L, 2/5" H, 9/10" W (M84454)
- MOTORMITE BUMPER MOUNTING BRACKET (46824)
- RANCH HAND 15-C SIERRA 2500/3500 HD SUMMIT FRONT BUMPER (FSG151BL1)
- Maxxima Bumper Guides