Shop All Bumper Guides
Maxxima
Strip Lighting, 13-2/5" L, 2/5" H, 9/10" W
Mfr # M84454
Zoro # G807167255
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Light Color - Vehicle Lighting White
- Lighting Technology LED
- Height - Vehicle Lighting 2/5 in
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M84454
- Zoro # G807167255
- UPC # 755183181519
- Country of Origin Korea, Republic of
- Category Bumper Guides
Dimensions
Height - Vehicle Lighting | 2/5 in |
Width - Vehicle Lighting | 9/10 in |
Length - Vehicle Lighting | 13 2/5 in |
Overall Height | 3/8 in |
Overall Width | 7/8 in |
Overall Length | 13 3/8 in |
Description
Strip Lighting, Flexibility Rigid, Shape Flat, Operating Voltage 12.8V DC, Light Color White, IP Rating IP68, Maximum Brightness 470 lm, Electrical Connection Blunt Cut Wires, Overall Length 13 3/8 in, Overall Width 7/8 in, Overall Height 3/8 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 0.7 A, Installation Type Permanent, Light Type Rigid Strip Light, Manufacturer Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID Indicator Center Top Dead (33650)
- ECCO Audible Device, Fast, 80Db, 12-48Vdc (201120)
- BUYERS PRODUCTS 5 Inch by 4 Inch Portable Red LED Beacon Light (SL475R)
- MAX VISION Wiper Blade, Conventional, Rubber, 15" Size (MXV151)
- MAXXIMA Undercarriage Light, Rectangular, Clear (M84419-E)
- MAXXIMA Undercarriage Light, Rectangular, Clear (M84421-E)
- MAXXIMA Strip Lighting, Flexible, 76" L, 13/64" W (MLS-76114W-MC)
- MAXXIMA Strip Lightingx, Flexible, Red, 12.8V DC (MLS-196300R-MC)
- MAXXIMA Strip Lighting, Flexible, 12" L, 13/32" W (MSLS-1218)
- SPEC-D TUNING 05-08 DODGE CHARGER POLYURETHANE FRONT LIP (LPF-CHG05-ABS)
- BOOST-BARS Boost-Bars BB-GB 2-Bar Lower Grille for 2009-2014 Ford F-150; Gloss Black (BB-GB)
- Maxxima Automotive Exterior Accessories