Shop All Vehicle Bulbs & Lenses
Maxxima
Strip Light, White, LED, 78" L x 13/32" W
Mfr # MSLS-78120
Zoro # G5355581
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Vehicle Lighting 78 in
- Number of LEDs 120
- Mounting - Vehicle Lighting High Bond Tape
- Interior/Exterior Exterior, Interior
- Material Type - Vehicle Lighting Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MSLS-78120
- Zoro # G5355581
- UPC # 755183175945
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Length - Vehicle Lighting | 78 in |
Width - Vehicle Lighting | 13/32 in |
Overall Height | 3/16 in |
Overall Length | 6 1/2 ft |
Overall Width | 3/8 in |
Description
Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color White, IP Rating IP68, Maximum Brightness 1,830 lm, Electrical Connection Wire Leads, Overall Length 6 1/2 ft, Overall Width 3/8 in, Overall Height 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 2,300 mA, Lamp Life 300,000 hr, Light Type Flexible Strip Light, Manufacturer Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 2.5Ton Low Profile Service Jack (240076)
- SHURFLO 55 PSI 3 GPM Auto Fresh Water Pump 8 1/8" x 5" x 4 1/8", 4138-131-E65 (4138-131-E65)
- CTA MANUFACTURING H.D. Lug Nut Indicator Removal Tool (5415)
- VELVAC 10" Standard Convex Ss K-10 (708602)
- MAXXIMA Strip Light, White, LED, 24" L x 13/32" W (MSLS-2436)
- MAXXIMA Dome Light, LED, 1" D, 6" Diameter, White (M84435RW)
- MAXXIMA Low Beam Headlight, LED, 4" Diameter, Black (VHL-4X6DRL)
- MAXXIMA Work Lamp, Angled, Round, White (MWL-12-KIT)
- MAXXIMA Light Strip, 51/64" D, LED, 29/32" W, 680mA (M84424-B)
- MAXXIMA Cargo Light, 2000 Lumens, White (M84418)
- SATCO Bulb, Halogen, 1500W, T3, Double Ended Base, Double Ended (S4169)
- Maxxima Automotive Lighting