Shop All Vehicle Bulbs & Lenses
Maxxima
Strip Light, White, LED, 45" L x 13/32" W
Mfr # MSLS-4569
Zoro # G5383913
original price:
$62.65
30% off
new price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Life 300,000 hr
- Material Silicone
- Material Type - Vehicle Lighting Flexible
- Shape Flat
- Mounting - Vehicle Lighting High Bond Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MSLS-4569
- Zoro # G5383913
- UPC # 755183175938
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Width - Vehicle Lighting | 13/32 in |
Length - Vehicle Lighting | 45 in |
Overall Height | 3/16 in |
Overall Length | 45 in |
Overall Width | 3/8 in |
Description
Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color White, IP Rating IP68, Maximum Brightness 1,050 lm, Electrical Connection Wire Leads, Overall Length 45 in, Overall Width 3/8 in, Overall Height 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 1,300 mA, Lamp Life 300,000 hr, Light Type Flexible Strip Light, Manufacturer Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fits John Deere Parts MUFFLER AT10899T 440 W DIESEL ENGINE, 435 W DIESEL EN (AT10899)
- TRAC OUTDOORS T10118 Anchor Rope w/Stainless Shackle (69080)
- MTD Spark Plug (BS-796112S)
- SEA-DOG Door Stop -Catch - Brass - 2" (222712-1)
- MAXXIMA Strip Light, White, LED, 78" L x 13/32" W (MSLS-78120)
- MAXXIMA Strip Light, Self Adhesive, 18 In, Blue (MLS-1827BL)
- MAXXIMA Strip Light, Self Adhesive, 36 In, Amber (MLS-3654Y)
- MAXXIMA Courtesy Light, 6 LED, 1-1/4In Round, White (M09400WCL)
- MAXXIMA Dome Light, LED, 1" D, 6" Diameter, White (M84435RW)
- MAXXIMA Cargo Light, 13/32 in. D, 27 Bulbs (M84442)
- ILC Replacement for Chicago Miniature / CML 8-a234 replacement light bulb lamp (8-A234 CHICAGO MINIATURE / CML)
- Maxxima Vehicle Bulbs & Lenses