Shop All Vehicle Bulbs & Lenses
Maxxima
Strip Light, White, LED, 36" L x 13/32" W
Mfr # MSLS-3654
Zoro # G5358801
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Mounting - Vehicle Lighting High Bond Tape
- Shape Flat
- Length - Vehicle Lighting 36 in
- Light Color - Vehicle Lighting White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MSLS-3654
- Zoro # G5358801
- UPC # 755183175921
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Length - Vehicle Lighting | 36 in |
Width - Vehicle Lighting | 13/32 in |
Overall Height | 3/16 in |
Overall Width | 3/8 in |
Overall Length | 3 ft |
Description
Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color White, IP Rating IP68, Maximum Brightness 825 lm, Electrical Connection Wire Leads, Overall Length 3 ft, Overall Width 3/8 in, Overall Height 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 700 mA, Lamp Life 300,000 hr, Light Type Flexible Strip Light, Manufacturer Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Bearing Seperator 0-2-1/4" (KTI-70383)
- GROTE Hold Down Set L Bolt, 10", PK2 (84-9285)
- GPD Service Items, 5811267 (5811267)
- ILC Replacement for KUBOTA KH28 YEAR 1983 S2600 48HP DSL STARTER (WX-TL1T-1)
- MAXXIMA Strip Light, Self Adhesive, 18 In, Red (MLS-1827R)
- MAXXIMA Stop-Turn-Tail Lamp, 5-3/4" L x 1-3/8" W (M84446BLK)
- MAXXIMA Cargo Light, 2000 Lumens, White (M84418)
- MAXXIMA Strip Lighting, Self Adhesive, 36", White (MLS-3654WW-A)
- MAXXIMA Strip Light, Clear, LED, 48" L x 1/2" W (MLS-STTBU48)
- MAXXIMA Strip Light, Self Adhesive, 45 In, White (MLS-4569-A)
- SATCO 300W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3104)
- Maxxima Automotive Headlight, Signal & Tail Light Assemblies