Shop All Vehicle Bulbs & Lenses
Maxxima
Strip Light, White, LED, 24" L x 13/32" W
Mfr # MSLS-2436
Zoro # G5374168
original price:
$38.69
17% off
new price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Vehicle Lighting 13/32 in
- Number of LEDs 36
- Lamp Type Led
- Material Type - Vehicle Lighting Flexible
- Interior/Exterior Exterior, Interior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MSLS-2436
- Zoro # G5374168
- UPC # 755183175914
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Width - Vehicle Lighting | 13/32 in |
Length - Vehicle Lighting | 24 in |
Overall Height | 3/16 in |
Overall Length | 24 in |
Overall Width | 3/8 in |
Description
Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color White, IP Rating IP68, Maximum Brightness 550 lm, Electrical Connection Wire Leads, Overall Length 24 in, Overall Width 3/8 in, Overall Height 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 500 mA, Lamp Life 300,000 hr, Light Type Flexible Strip Light, Manufacturer Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEXTON Grease Coupler, 90 deg. (418)
- MAHLE Engine Valve Cover Gasket Set, VS50725 (VS50725)
- BALDWIN FILTERS Hydraulic/Fuel Filter, 5-5/8x3x5-5/8 In (PF916)
- CURT Slim Adjustable ChannelMount w/ Dual Ball (2" Shank, 10K, 3-3/4" Drop) (45903)
- MAXXIMA Work Lamp, Angled, Round, White (MWL-12-KIT)
- MAXXIMA Cargo Light, 13/32 in. D, 27 Bulbs (M84442)
- MAXXIMA Strip Light, Clear, LED, 48" L x 1/2" W (MLS-STTBU48)
- MAXXIMA Dome Light, LED, 1" D, 6" Diameter, White (M84435RW)
- MAXXIMA Strip Light, Self Adhesive, 36 In, Red (MLS-3654R)
- MAXXIMA Projector Light, LED, 4-13/32" L (PLB-630-A)
- ILC Replacement For GE GENERAL ELECTRIC GE H6054SB (WW-1YCB-5)
- Maxxima Automotive Lighting