Shop All Vehicle Bulbs & Lenses
Maxxima
Strip Light, Self Adhesive, 36 In, Blue
Mfr # MLS-3654BL
Zoro # G4862146
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Vehicle Lighting 36 in
- Termination Type Blunt Cut Wires
- Number of LEDs 54
- Mounting Type Self Adhesive
- Lamp Type Led
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # MLS-3654BL
- Zoro # G4862146
- UPC # 755183168350
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Length - Vehicle Lighting | 36 in |
Width - Vehicle Lighting | 1/4 in |
Diameter | 1/2" |
Height - Vehicle Lighting | 1/2 in |
Depth | 1/5" |
Length | 36" |
Overall Height | 3/16 in |
Overall Width | 1/2 in |
Overall Length | 3 ft |
Description
Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color Blue, IP Rating IP68, Maximum Brightness Not Applicable, Electrical Connection Blunt Cut Leads, Overall Length 3 ft, Overall Width 1/2 in, Overall Height 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 1.1 A, Features Wire Strain Relief, Includes Mounting Kit, Lamp Life 100,000 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Plastic Washer-Vacuum Connector, 3/16 Hose, 1/bag (PRF-12B)
- OTC Vacuum Pressure Gauge Kit (5613)
- MOTORMITE Dust Cap 2.15 In Dia. Wheel Bearing D, 13991 (13991)
- STENS Oem Replacement Belt 255-299 For Comet 203589A (255-299)
- MAXXIMA Strip Light, White, LED, 24" L x 13/32" W (MSLS-2436)
- MAXXIMA Strip Light, White, LED, 36" L x 13/32" W (MSLS-3654)
- MAXXIMA Interior Cargo Light, 1500 Lumens (M84416)
- MAXXIMA Cargo Light, 13/32 in. D, 27 Bulbs (M84442)
- MAXXIMA LED Light, 29/32 in. Depth, White, 670mA (M844280B-CH)
- MAXXIMA Strip Light, Self Adhesive, 18 In, Blue (MLS-1827BL)
- LUMAPRO Miniature Lamp, 64, 4.4W, G6, 7V, PK10 (64-10PK)
- Maxxima Vehicle Bulbs & Lenses