Shop All Vehicle Bulbs & Lenses
Maxxima
Strip Light, Self Adhesive, 36 In, Amber
Mfr # MLS-3654Y
Zoro # G4862164
original price:
$50.25
7% off
new price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Vehicle Interior Lighting
- Current Rating 1110 mA
- Voltage - Vehicle Lighting 12V DC
- Shape Flat
- Number of Bulbs 54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MLS-3654Y
- Zoro # G4862164
- UPC # 755183168329
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Length - Vehicle Lighting | 36 in |
Depth | 1/5" |
Width - Vehicle Lighting | 1/4 in |
Length | 36" |
Height - Vehicle Lighting | 1/2 in |
Diameter | 1/2" |
Overall Width | 1/2 in |
Overall Height | 3/16 in |
Overall Length | 3 ft |
Description
Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color Amber, IP Rating IP68, Maximum Brightness Not Applicable, Electrical Connection Blunt Cut Leads, Overall Length 3 ft, Overall Width 1/2 in, Overall Height 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 0.7 A, Features Wire Strain Relief, Includes Mounting Kit, Lamp Life 100,000 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING SET PISTON RING COMPRESSOR (CTA2020)
- DONALDSON P554056, FUEL CART (P554056)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT8423)
- PRESTONE POWER STEERING FLUID Single 12 Ounce Bottle (AS260)
- MAXXIMA Stop-Turn-Tail Lamp, 2" L x 6" W (M84447)
- MAXXIMA Stop-Turn-Tail Lamp, 5-3/4" L x 1-3/8" W (M84446BLK)
- MAXXIMA Strip Light, White, LED, 18" L x 13/32" W (MSLS-1827)
- MAXXIMA Strip Lighting, Self Adhesive, 36", White (MLS-3654WW-A)
- MAXXIMA Courtesy Light, 6 LED, 1-1/4In Round, White (M09400WCL)
- MAXXIMA Strip Lighting, Self Adhesive, 24", White (MLS-2436WW-A)
- LUMAPRO Miniature Lamp, 385, 1.0W, T1 3/4, 28V, PK10 (385-10PK)
- Maxxima Automotive Lighting