Shop All Vehicle Bulbs & Lenses
Maxxima
Strip Light, Self Adhesive, 24 In, Blue
Mfr # MLS-2436BL
Zoro # G4862121
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Flat
- Number of LEDs 36
- Material Type - Vehicle Lighting Flexible
- Length - Vehicle Lighting 24 in
- Lamp Life 100,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MLS-2436BL
- Zoro # G4862121
- UPC # 755183168343
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Length - Vehicle Lighting | 24 in |
Width - Vehicle Lighting | 1/4 in |
Height - Vehicle Lighting | 1/2 in |
Overall Width | 1/2 in |
Overall Height | 3/16 in |
Overall Length | 24 in |
Description
Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color Blue, IP Rating IP68, Maximum Brightness Not Applicable, Electrical Connection Blunt Cut Leads, Overall Length 24 in, Overall Width 1/2 in, Overall Height 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 0.7 A, Features Wire Strain Relief, Includes Mounting Kit, Lamp Life 100,000 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IOTTIE Easy One Touch Wireless Fast Charge Air Vent Mount (HLCRIO135)
- WESTWARD Lug Nut Wrench, 4 Way, L 14 In (2HLA8)
- LUVERNE TRUCK EQUIPMENT TEXTURED RUBBER MUD GUARDS - FRONT 23IN (251450)
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Brown, 0.056" Diameter, 60 Volts (16STRBROGXL500)
- MAXXIMA Interior Cargo Light, 1500 Lumens (M84416)
- MAXXIMA Strip Light, White, LED, 78" L x 13/32" W (MSLS-78120)
- MAXXIMA Strip Light, White, LED, 24" L x 13/32" W (MSLS-2436)
- MAXXIMA Cargo Light, 36 LED, 18 In, White (M844280-A)
- MAXXIMA Strip Light, White, LED, 45" L x 13/32" W (MSLS-4569)
- MAXXIMA Cargo Light, 2000 Lumens, White (M84418)
- SYLVANIA Bulb, Halogen, 1000W, PAR64, Mogul End Prong Base, Sealed Beam, Narrow Spot (S4671)
- Maxxima Automotive Headlight, Signal & Tail Light Assemblies