Shop All Vehicle Bulbs & Lenses
Maxxima
Strip Light, Self Adhesive, 24 In, Amber
Mfr # MLS-2436Y
Zoro # G4862137
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Termination Type Blunt Cut Wires
- Lamp Life 100,000 hr
- Type Self Adhesive
- Mounting - Vehicle Lighting High Bond Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MLS-2436Y
- Zoro # G4862137
- UPC # 755183168312
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 24" |
Length - Vehicle Lighting | 24 in |
Height - Vehicle Lighting | 1/2 in |
Depth | 1/5" |
Width - Vehicle Lighting | 1/4 in |
Diameter | 1/2" |
Overall Width | 1/2 in |
Overall Height | 3/16 in |
Overall Length | 24 in |
Description
Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color Amber, IP Rating IP68, Maximum Brightness Not Applicable, Electrical Connection Blunt Cut Leads, Overall Length 24 in, Overall Width 1/2 in, Overall Height 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 0.7 A, Features Wire Strain Relief, Includes Mounting Kit, Lamp Life 100,000 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Underbody Spring Assembly Driver Side (3024915)
- CHAMPION Champion Indust. / Agri Plugs- Boxed - W89D, 589 (589)
- WESTWARD Bottle Jack, 12 ton Lifting Capacity (787L99)
- K-TOOL INTERNATIONAL Degree Flare Die Set, 37 (KTI70083)
- MAXXIMA Light Strip, 51/64" D, LED, 29/32" W, 680mA (M84424-B)
- MAXXIMA Strip Light, Self Adhesive, 36 In, Amber (MLS-3654Y)
- MAXXIMA Strip Light, Self Adhesive, 45 In, White (MLS-4569-A)
- MAXXIMA Cargo Light, 2000 Lumens, White (M84418)
- MAXXIMA Cargo Light, 36 LED, 18 In, White (M844280-A)
- MAXXIMA Cargo Light, 13/32 in. D, 27 Bulbs (M84442)
- ILC Replacement for Welch Allyn 02200-u replacement light bulb lamp (02200-U WELCH ALLYN)
- Maxxima Automotive Lighting