Shop All Vehicle Bulbs & Lenses
Maxxima
Strip Light, Self Adhesive, 18 In, Red
Mfr # MLS-1827R
Zoro # G4862103
original price:
$24.45
10% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Vehicle Lighting 12V DC
- Termination Type Blunt Cut Wires
- Number of Bulbs 27
- Lamp Type Led
- Lamp Life 100,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MLS-1827R
- Zoro # G4862103
- UPC # 755183168275
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Width - Vehicle Lighting | 1/4 in |
Length - Vehicle Lighting | 18 in |
Height - Vehicle Lighting | 1/2 in |
Overall Length | 18 in |
Overall Height | 3/16 in |
Overall Width | 1/2 in |
Description
Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color Red, IP Rating IP68, Maximum Brightness Not Applicable, Electrical Connection Blunt Cut Leads, Overall Length 18 in, Overall Width 1/2 in, Overall Height 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 0.6 A, Features Wire Strain Relief, Includes Mounting Kit, Lamp Life 100,000 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT 70IN SEC CROSSOVER SINGLE LID, LO-PRO TRUCK TOOL BOX, MATTE BLACK W/ R (79211116)
- DONALDSON Air Filter, Primary Duralite, C055003 (C055003)
- WEATHERTECH Rear Floor Liner, Tan, 450022 (450022)
- DORMAN Engine Coolant Recovery Tank Cap, 82724 (82724)
- MAXXIMA Strip Light, White, LED, 45" L x 13/32" W (MSLS-4569)
- MAXXIMA Strip Lighting, Self Adhesive, 36", White (MLS-3654WW-A)
- MAXXIMA Cargo Light, 13/32 in. D, 27 Bulbs (M84442)
- MAXXIMA Stop-Turn-Tail Lamp, 2" L x 6" W (M84447)
- MAXXIMA Light Strip, 51/64" D, LED, 29/32" W, 950mA (M84425-B)
- MAXXIMA Projector Light, LED, 4-13/32" L (PLB-630-A)
- ILC Replacement for EIKO 949-BP (949-BP EIKO)
- Maxxima Automotive Headlight, Signal & Tail Light Assemblies