Shop All Vehicle Bulbs & Lenses
Maxxima
Strip Light, Self Adhesive, 18 In, Amber
Mfr # MLS-1827Y
Zoro # G4867956
original price:
$27.59
10% off
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Vehicle Interior Lighting
- Voltage - Vehicle Lighting 12V DC
- Width - Vehicle Lighting 1/4 in
- Material Type - Vehicle Lighting Flexible
- Length - Vehicle Lighting 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # MLS-1827Y
- Zoro # G4867956
- UPC # 755183168305
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Width - Vehicle Lighting | 1/4 in |
Length - Vehicle Lighting | 18 in |
Depth | 1/5" |
Diameter | 1/2" |
Length | 18" |
Height - Vehicle Lighting | 1/2 in |
Overall Length | 18 in |
Overall Height | 3/16 in |
Overall Width | 1/2 in |
Description
Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color Amber, IP Rating IP68, Maximum Brightness Not Applicable, Electrical Connection Blunt Cut Leads, Overall Length 18 in, Overall Width 1/2 in, Overall Height 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 0.6 A, Features Wire Strain Relief, Includes Mounting Kit, Lamp Life 100,000 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Work Light, 1350 lm Vehicle Lighting (1492126)
- DAYCO Utility Belt Industrl V-Belt, Ap73 (AP73)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 10,000 lb. (PM87)
- LIPPERT 28 SERIES STEP (3747452)
- MAXXIMA Strip Light, Self Adhesive, 18 In, Red (MLS-1827R)
- MAXXIMA Strip Light, White, LED, 36" L x 13/32" W (MSLS-3654)
- MAXXIMA Strip Lighting, Self Adhesive, 24", White (MLS-2436WW-A)
- MAXXIMA Strip Light, Self Adhesive, 18 In, Blue (MLS-1827BL)
- MAXXIMA Dome Lamp, Clear, 6-1/2" H x 6" Dia. (M84434-A)
- MAXXIMA Strip Light, Self Adhesive, 36 In, Amber (MLS-3654Y)
- HELLA BULB H11 12V 55W PGJ (H11)
- Maxxima Vehicle Bulbs & Lenses