Shop All Automotive Back Up Alarms
Maxxima
Strip Light, LED, 13/64" D, 24" Diameter
Mfr # MLS-2436-A-SW
Zoro # G0748279
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12.8VDC
- Color White
- Height - Vehicle Lighting 1/2 in
- Width - Vehicle Lighting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MLS-2436-A-SW
- Zoro # G0748279
- UPC # 755183174436
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 1/2 in |
Width - Vehicle Lighting | 1/4 in |
Length - Vehicle Lighting | 24 in |
Length | 24" |
Width | 1/2" |
Overall Height | 3/16 in |
Overall Length | 24 in |
Overall Width | 1/2 in |
Description
Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color White, IP Rating IP68, Maximum Brightness 330 lm, Electrical Connection Blunt Cut Leads, Overall Length 24 in, Overall Width 1/2 in, Overall Height 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 0.6 A, Includes Door Control, Lamp Life 35,000 hr, Light Type Flexible Strip Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITCHIE B-51 Explorer Compass - Bracket Mount - Black (B-51)
- WESTWARD Manual Fluid Evacuator, 1.7 Gal. Capacity (20KY56)
- MAIN FILTER MUNCIE RE501 Replacement/Interchange Spin-On Filter (MF0058057)
- CURT Trailer Hitch, 2" Receiver, Class 3,13135 (13135)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42364Y/Y)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42363RYCL-A)
- MAXXIMA Spot Light, 1-51/64" D, LED, 4-1/2" W, 460mA (M42360R/Y-A)
- MAXXIMA Light Strip, 51/64" D, 29/32" W, 1-13/32" H (M84423-B)
- MAXXIMA License Plate Light, LED, Clear, Round (M25220L)
- MAXXIMA Strip Lighting, Rect, LED, 12VDC, 18" LL (MLS-1827-A)
- ECCO Flood Light, LED, 1-13/16" D (E92006)
- Maxxima Automotive Back Up Alarms