Shop All Turn Signal Lights, and Side Marker Lights
Maxxima
Stop/Turn/Tail Light, Round, 1-51/64" W
Mfr # M42358R-MH
Zoro # G7661462
original price:
$44.15
29% off
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Lighting Technology - Vehicle Lighting LED
- Width - Vehicle Lighting 1 13/16 in
- Diameter - Vehicle Lighting 4 5/16 in
- Mounting - Vehicle Lighting Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # M42358R-MH
- Zoro # G7661462
- UPC # 755183177444
- Country of Origin Korea, Republic of
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Width - Vehicle Lighting | 1 13/16 in |
Diameter - Vehicle Lighting | 4 5/16 in |
Overall Diameter | 4 5/16 in |
Overall Depth | 4 5/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 4 5/16 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 4 5/16 in, Current 2.0 A, Electrical Connection PL-3 Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, AX71 (AX71)
- BECKSON MARINE Soft-Mate Can & Air Horn Holder - White (HH-6)
- SNOWPLOW AFTERMARKET MANUFACTURING Blade Guide Kit, 25 In, Red, w/Flag (1308210)
- SPEC-D TUNING 07-13 Chevrolet Silverado Fender Flares-Smooth (FDF-SIV07BK-MP)
- MAXXIMA Oval Amber Side Turn w/Reflector (M63121YDF)
- MAXXIMA Stop/Turn/Tail Light, LED, Grommet, Red (M42322RCLDF)
- MAXXIMA Park/Front Turn, 15 LED, Rectangle, Amber (M42213Y)
- MAXXIMA Clearance Marker, Round, Red (M09410R)
- MAXXIMA Clearance Marker, 6LED, P2PC, 1-1/4In, Amber (M09400Y)
- MAXXIMA LED Light Stop/Tail/Turn/Backup (M42222)
- SPEC-D TUNING 06-08 FORD F150 FOG LIGHTS WITH WIRING KIT AND SWITCH - CLEAR LENS, PK 2 (LF-F15006COEM-HZ)
- Maxxima Automotive Headlight, Signal & Tail Light Assemblies