Shop All Tail Lights, Back Up Lights & Accessories
Maxxima
Stop/Turn/Tail Light, Red, White, 0.4 A
Mfr # M85801R
Zoro # G810442189
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Horizontal or Vertical Mount
- Lens Color Red, White
- Number of Bulbs 27
- Includes Mounting Screws and Screw Caps
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M85801R
- Zoro # G810442189
- UPC # 755183183919
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Overall Depth | 1/2 in |
Overall Width | 17 in |
Overall Height | 1 3/16 in |
Details
Features | Horizontal or Vertical Mount |
Lens Color | Red, White |
Number of Bulbs | 27 |
Item | Stop/Turn/Tail Light |
Includes | Mounting Screws and Screw Caps |
Lighting Technology | LED |
Light Type | Stop, Turn, and Tail Combination Light |
Mount Style | Surface |
Manufacturer Warranty | 5 yr |
Includes Electrical Connection | Electrical Connection Included |
Housing Material | Polycarbonate |
Lens Material | Polycarbonate |
Mount Type | Screw |
Standards | DOT Compliant, SAE J2040, SAE J2261 |
Current | 0.4 A |
Electrical Connection | Blunt Cut Wires |
IP Rating | IP67 |
Installation Type | Permanent |
Shape | Rectangular |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Red, White, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 1 3/16 in, Overall Width 17 in, Overall Depth 1/2 in, Current 0.4 A, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Screw, Mount Style Surface
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Snatch Block Acetal Sheave133mm L O A (RF6711)
- ILC Replacement for Eiko 41310 replacement light bulb lamp (41310 EIKO)
- HANDSON Gooseneck Coupler Lock (HA2624591)
- HOSECOIL 15' Blue Hose With Flex Relief (HS1500HP)
- MAXXIMA Turn/Park/Front Light, LED, Amber, 270mA (M42201Y)
- MAXXIMA Stop/Tail/Turn, Oval, Red (M63350R)
- MAXXIMA Stop/Tail/Turn Light, LED, Red, Round, 4 Dia (AX40RCG-KIT)
- MAXXIMA Backup Light, Oval, White (M63350)
- MAXXIMA Stop/Turn/Tail, 4In, 6 LED, Round, Red (M42346R)
- MAXXIMA Back Up Lamp, 9 LED, Round, 12.8V (M42347-KIT)
- ECCO Directional Led, Multi-Mount, Blue/Clear (ED3712BC)
- Maxxima Automotive Lighting