Shop All Automotive Warning & Marker Lights
Maxxima
Stop/Turn/Tail Light, Red, 3/4" D, 140mA
Mfr # M42321R
Zoro # G9535806
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Led
- Sub-Category Stop-Turn-Tail Lights
- Mounting Surface
- Height 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M42321R
- Zoro # G9535806
- UPC # 755183165762
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height | 3/4" |
Length | 4" |
Width | 5-1/2" |
Width - Vehicle Lighting | 3/4 in |
Diameter | 5-1/2" |
Diameter - Vehicle Lighting | 5 1/2 in |
Depth | 3/4" |
Overall Diameter | 5 1/2 in |
Overall Depth | 3/4 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 5 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 3/4 in, Current 140 mA, Electrical Connection 3 Wire, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Installation Type Permanent, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL Midland Metal 990-569 Sewer Test Plug - 4 in. (990-569)
- ASSOCIATED EQUIPMENT Battery Charger, Maintainer, 12V (ESS6100)
- GOODYEAR Heavy Duty Digital Tire Gauge (GY3096)
- WIX FILTERS Fuel Filter, 33996 (33996)
- MAXXIMA Clearance Marker Light, Red, 1-3/4" D (M09105R)
- MAXXIMA Clearance Light, LED, Red, Round, 2-1/2 Dia (M11300R)
- MAXXIMA Clearance Light, LED, Amber, Grommet, 2 Dia (M34260YCL)
- MAXXIMA Warning Light, Flashing, 12.8V DC (M20484YWCL-DC)
- MAXXIMA Clearance Light, LED, Amber, Rect, 2-1/2 L (3LXG2)
- MAXXIMA Clearance Marker Light, Amber/Blue, LED (M09340YBL-DC)
- HOPKINS Amber/Red Rectangular Trailer Light Kit (C7280)
- Maxxima Automotive Warning & Marker Lights