Shop All Tail Lights, Back Up Lights & Accessories
Maxxima
Stop/Turn/Tail Light, Red, 1/2" D, 1/2" H
Mfr # M85417R
Zoro # G0748032
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Shape - Vehicle Lighting Round
- Lens Color Red
- Voltage 12.8VDC
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M85417R
- Zoro # G0748032
- UPC # 755183174399
- Country of Origin Korea, Republic of
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Width - Vehicle Lighting | 1/2 in |
Diameter - Vehicle Lighting | 5 1/2 in |
Width | 5-1/2" |
Overall Depth | 1/2 in |
Overall Diameter | 5 1/2 in |
Description
Stop/Tail/Turn/Back-Up Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Red, Shape Round, Overall Diameter 5 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1/2 in, Current 250 mA, 260 mA, Electrical Connection PL-3 Female Pigtail, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Flange, Mount Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANICK Brake Bleeder Diaphragm (041-076)
- MILTON Inflator Gage, Easy On Grip Chuck (518)
- LISLE End Cap Filter Wrench 84mm 14 Flutes (LIS61390)
- HOLLEY 1PC MODEL 4160 DUEL FEED (34-160)
- MAXXIMA Stop/Tail/Turn Light, Red, 2" D, Round (M42320R)
- MAXXIMA Stop/Tail/Turn, Oval, Red (M63350R)
- MAXXIMA Side Turn/Side Marker, 2-13/16" D, Oval (M63121Y)
- MAXXIMA Backup Light, Oval, White (M63350)
- MAXXIMA Stop/Tail/Turn Light, Round, 4-1/4" Dia. (M42322R)
- MAXXIMA Stop/Tail/Turn Light, Red, 6-13/32"L, Oval (M63322R)
- PETERSON LED Strobe/ Turn Signal, Round, Roadside 4in., 36 Diode, Multi-volt, Amber (866SA-2)
- Maxxima Automotive Lighting