Shop All Turn Signal Lights, and Side Marker Lights
Maxxima
Stop/Turn/Tail Light, Oval, Red/White
Mfr # M63354-HYB
Zoro # G7308350
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Oval
- Height - Vehicle Lighting 2 5/16 in
- Width - Vehicle Lighting 1/2 in
- Length - Vehicle Lighting 6 1/2 in
- Mounting - Vehicle Lighting Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M63354-HYB
- Zoro # G7308350
- UPC # 755183177253
- Country of Origin Taiwan, Province of China
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height - Vehicle Lighting | 2 5/16 in |
Width - Vehicle Lighting | 1/2 in |
Length - Vehicle Lighting | 6 1/2 in |
Overall Depth | 1/2 in |
Overall Width | 2 5/16 in |
Overall Height | 6 1/2 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Red, Clear, Shape Oval, Overall Diameter Not Applicable, Overall Height 6 1/2 in, Overall Width 2 5/16 in, Overall Depth 1/2 in, Current 150 mA, 180 mA, Electrical Connection PL-3 Female Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Screw, Tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Window Handle, 767Mx (767MX)
- FJC Retrofit Adapters Assortment (2662)
- BUYERS PRODUCTS Hinge Strap, Unfinished (B2426FSLL)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-8300-39Z3V)
- MAXXIMA Clearance Marker, 6LED, P2PC, 1-1/4 In, Red (M09400R)
- MAXXIMA Stop/Turn/Tail Light, Oval, 1-45/64" W (M63348R-MH)
- MAXXIMA Oval Amber Side Turn w/Reflector (M63121YDF)
- MAXXIMA Stop/Turn/Tail Light, LED, Grommet, Red (M42322R-DVDF)
- MAXXIMA LED Light Stop/Tail/Turn/Backup (M42223L)
- MAXXIMA Clearance Marker, 6LED, P2PC, 1-1/4In, Amber (M09400Y)
- SPEC-D TUNING 1993-1997 HONDA DEL SOL EG EH6 FOG LIGHT WITH SMOKED LENS, PK 2 (LF-DEL93GOEM-HZ)
- Maxxima Automotive Lighting