Shop All Turn Signal Lights, and Side Marker Lights
Maxxima
Stop/Turn/Tail Light, Oval, Red
Mfr # M09410R-RM3
Zoro # G7307818
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Oval
- Height - Vehicle Lighting 2 1/8 in
- Width - Vehicle Lighting 1 3/16 in
- Length - Vehicle Lighting 16 1/4 in
- Mounting - Vehicle Lighting Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # M09410R-RM3
- Zoro # G7307818
- UPC # 755183176317
- Country of Origin Taiwan, Province of China
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height - Vehicle Lighting | 2 1/8 in |
Width - Vehicle Lighting | 1 3/16 in |
Length - Vehicle Lighting | 16 1/4 in |
Overall Depth | 1 3/16 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Red, Mount Type Grommet, Overall Diameter Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Standards DOT Compliant, SAE J592E, IP Rating IP67, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Current 240 mA, Electrical Connection Ring Terminal, Features Sealed Moisture Proof Electronics, Installation Type Permanent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 30 Self Adj Filter Pliers(2-1/4"-4-3/4") (942099)
- IDQ Rechrge Hose Adapter Idq (DVA-1)
- AUTO VENTSHADE 11-C SIENNA 4PC ORIGINAL VENTVISOR-SMOKE (94365)
- ZEROSTART Engine Heater - 1500W 120V, 44Mm Thread Volvo (8600287)
- MAXXIMA Headlight, 1100 lm, 3-3/4" W, LED, Black (MHLE-07HILO)
- MAXXIMA Park/Front Turn, 15 LED, Rectangle, Amber (M42213Y)
- MAXXIMA Stop/Turn/Tail Light, Oval, 1-45/64" W (M63348R-MH)
- MAXXIMA Stop/Turn/Tail Light, Oval, Red/White (M63354-HYB)
- MAXXIMA Clearance Marker, 6LED, P2PC, 1-1/4 In, Red (M09400R)
- MAXXIMA LED Light Stop/Tail/Turn/Backup (M42222)
- SPEC-D TUNING 08-12 Honda Accord Halo Projector Headlight Black Housing (2LHP-ACD082JM-TM)
- Maxxima Automotive Lighting