Shop All Turn Signal Lights, and Side Marker Lights
Maxxima
Stop/Turn/Tail Light, LED, Grommet, Red
Mfr # M42322R-DVDF
Zoro # G307167311
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Lighting Technology - Vehicle Lighting LED
- Diameter - Vehicle Lighting 4 5/16 in
- Mounting - Vehicle Lighting Grommet
- Wiring Connection - Vehicle Lighting Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M42322R-DVDF
- Zoro # G307167311
- UPC # 755183181397
- Country of Origin Taiwan, Province of China
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Diameter - Vehicle Lighting | 4 5/16 in |
Overall Diameter | 4 5/16 in |
Overall Depth | 1 13/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 4 5/16 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1 13/16 in, Current 100 mA @ 24V DC, 20 mA, 200 mA @ 12V DC, 25 mA, Electrical Connection Dry Fit Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wheel Bearing and Race Set, SET2 (SET2)
- PHOENIX Jump Start Kit, 1250 Max Amps, 30Ft (JM304)
- WAI GLOBAL STRBO PMGR (18949N)
- PERFORMANCE TOOL Battery Jumper Cables 12 Ft. 8 Ga, W1671 (W1671)
- MAXXIMA Stop/Turn/Tail Light, LED, Grommet, Red (M42322RCLDF)
- MAXXIMA Stop/Turn/Tail Light, Oval, Red/White (M63354-HYB)
- MAXXIMA Stop/Turn/Tail Light, Oval, 1-45/64" W (M63348R-MH)
- MAXXIMA LED Light Stop/Tail/Turn/Backup (M42222)
- MAXXIMA Clearance Marker, 6LED, P2PC, 1-1/4 In, Red (M09400R)
- MAXXIMA Park/Front Turn, 15 LED, Rectangle, Amber (M42213Y)
- TECNIQ K60 Chrome Trim And Gasket Kit (TQ K60-1C00-1)
- Maxxima Turn Signal Lights, and Side Marker Lights