Shop All Turn Signal Lights, and Side Marker Lights
Maxxima
Stop/Turn/Tail Light, LED, Grommet, Amber
Mfr # M42339YDF
Zoro # G807167323
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Lighting Technology - Vehicle Lighting LED
- Diameter - Vehicle Lighting 4 5/16 in
- Mounting - Vehicle Lighting Grommet
- Wiring Connection - Vehicle Lighting Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # M42339YDF
- Zoro # G807167323
- UPC # 755183181403
- Country of Origin Taiwan, Province of China
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Diameter - Vehicle Lighting | 4 5/16 in |
Overall Diameter | 4 5/16 in |
Overall Depth | 1 13/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Turn Signal Light, Lens Color Amber, Shape Round, Overall Diameter 4 5/16 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1 13/16 in, Current 180 mA, Electrical Connection Dry Fit Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFF AND SHINE Buff and Shine BFS-7503G 7.5 In. Dia. X 1.5 In. Grip Buffing Pad (BFS-7503G)
- PYLE Marine Bt Receiver Stereo & Speaker Kit, PLMRKT38W (PLMRKT38W)
- RACOR Snapp, Marine W/Drain_Disp Flt, R23298-02 (R23298-02)
- BLUE OX SWAYPRO STANDARD HITCH SHANK, CLAMP-ON, 550LB (BXW0550)
- MAXXIMA Park/Front Turn, 15 LED, Rectangle, Amber (M42213Y)
- MAXXIMA Headlight, 1100 lm, 3-3/4" W, LED, Black (MHLE-07HILO)
- MAXXIMA Oval Amber Side Turn w/Reflector (M63121YDF)
- MAXXIMA Stop/Turn/Tail Light, Oval, Red/White (M63354-HYB)
- MAXXIMA Clearance Marker, Round, Red (M09410R)
- MAXXIMA LED Light Stop/Tail/Turn/Backup (M42222)
- MAXXIMA Clearance Marker, 6LED, P2PC, 1-1/4 In, Red (M09400R)
- Maxxima Automotive Headlight, Signal & Tail Light Assemblies